Shop All Toys & Games
Learning Resources
Blue Plastic Base Ten Starter Set
Mfr # 0930
Zoro # G9392863
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Includes 30 x Rods, 10 x Flats, 1 x Cube, 1 x 112 Page Base Ten Revised Book, Teaching Notes
- Recommended Age 6+
- Subject Learning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0930
- Zoro # G9392863
- UPC # 765023004168
- Country of Origin China
- Category Toys & Games
Details
Item | Geometry Shape |
Color | Blue |
Material | Plastic |
Includes | 30 x Rods, 10 x Flats, 1 x Cube, 1 x 112 Page Base Ten Revised Book, Teaching Notes |
Recommended Age | 6+ |
Subject | Learning |
Skill Learning | Mathematics |
Description
Use these Plastic Base Ten manipulatives to teach math concepts, value and grouping while enabling students to easily manipulate and visualize varying quantities. Set includes 100 individual units, 30 rods, 10 flats, one cube, 112-page Base Ten Revised Book (LER 4296) and Teaching Notes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-SET Key/Card Storage Hanging Shackle Push Button Lock Box (2080-3)
- GLOBAL INDUSTRIAL #0 Self Seal Poly Mailers, 6W x 9L, White, 1000PK (412536)
- MOONWALK UNIVERSAL PTY LTD Turner 9009 Simulated Leather Vinyl Contract Rated Fabric; Black (TURNE9009)
- KLEIN TOOLS Safety Scissors with Large Rings, 6-Inch (G46HC)
- LEARNING RESOURCES Double-Six Colored Dominoes in a Bucket, 168 pcs (0287)
- LEARNING RESOURCES Learning Resources 10-Sided Dice in Dice, PK72 (7698)
- LEARNING RESOURCES Super Strong Magnets, 8PK (2689)
- LEARNING RESOURCES 10 on the Spot Ten Frame Game (1764)
- LEARNING RESOURCES New Sprouts® Deluxe Market Set (9725)
- LEARNING RESOURCES Ruff’s House Teaching Tactile Set (9079)
- GUND Paw Patrol Water Rescue Zuma Plush Toy Polyester Mulitcolored (6056511)
- Learning Resources Toys & Games