Shop All Toys & Games
Learning Resources
Blue Plastic Base Ten Class Set
Mfr # 0932
Zoro # G5634843
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade 1+
- Recommended Age 6+ Years
- Color Aqua Blue
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 0932
- Zoro # G5634843
- UPC # 765023004182
- Country of Origin Hong Kong
- Category Toys & Games
Details
Recommended Grade | 1+ |
Recommended Age | 6+ Years |
Color | Aqua Blue |
Material | plastic |
Description
Use these Plastic Base Ten manipulatives to engage students in concrete demonstrations of place value and base ten concepts. Units are made of durable, washable plastic for years of hands-on activities. Great for helping students understand abstract base ten concepts, including place value, estimation, operations, and more. For use with 20—25 students. Includes: 600 Individual units, 200 Rods, 20 Flats, 3 Cubes, Ten Activity Book, Teaching Notes, and Box for organized storage. Grades 1+ Common Core State Standards Alignment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Six-Section Pressboard Classification Folders, 2 Dividers, Letter Size, Light Blue, PK20, 20PK (5508)
- RDW 2-Part Padded Guest Checks, 250 Count, PK8 (3139PAD)
- PARTNERS BRAND 12" x 8" 20" Gusset Polypro Bags, 1.5 mil, Clear, PK 500 (PBG135)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Gray, PK25 (57505)
- LEARNING RESOURCES Chick Life Cycle Exploration Set (2733)
- LEARNING RESOURCES Alphabet Acorns Activity Set (6802)
- LEARNING RESOURCES Pretend and Play® Play Money (2725)
- LEARNING RESOURCES Snap Cubes®, Set of 1,000 (7586)
- LEARNING RESOURCES Centimeter Cubes Set, 1000 Pcs, MI PK (LRNLER2089)
- LEARNING RESOURCES Make a Splash™120 Mat Floor Game (1772)
- HASBRO Twister Game 6Y+ (HSB98831)
- Learning Resources Toys & Games