Shop All Toys & Games
Learning Resources
Big Time™ 12-Hour Student Learning Clock®
Mfr # 2095
Zoro # G7561890
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K+
- Material Plastic
- Recommended Age 5+ Years
- Includes 1 student clock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2095
- Zoro # G7561890
- UPC # 765023007770
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade K+ |
Material | Plastic |
Recommended Age | 5+ Years |
Includes | 1 student clock |
Description
A great way to help kids grasp time-telling skills. Hidden gears maintain correct hour and minute relationships. Easy-to-read hour and minute markings, with removable stand and Activity Guide. Durable plastic student clock is 5" diameter. Ages 4 to 9 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON C9345 Ink Maintenance Box (C12C934591)
- TABBIES Protector Top Tab Folder 3.5x2", Clear, PK5 (58385)
- TAPECASE Shipping Labels, 3 In. W, 2 In. H, PK500 (16U907)
- CRESCENT WISS 12" Bent Handle Industrial Shears (W22N)
- LEARNING RESOURCES Erupting Cross-section Volcano Model (2430)
- LEARNING RESOURCES Zoomy™ 2.0 Handheld Digital Microscope - Blue (4429-B)
- LEARNING RESOURCES Cuisenaire® Rods Multi-Pack: Plastic Rods (7502)
- LEARNING RESOURCES Wooden Geometric Solids, 12 Pieces (0120)
- LEARNING RESOURCES Primary Science Leap + Launch Rocket (2819)
- LEARNING RESOURCES Big Time™ Geared Mini-Clocks, PK6 (2202)
- YELLOW DOOR Number Pebbles, PK22 (YUS1010)
- Learning Resources Toys & Games