Shop All Toys & Games
Learning Resources
Beaker Creatures Monster Glow Lab
Mfr # 3838
Zoro # G4113012
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Material Various
- Includes 11 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 3838
- Zoro # G4113012
- UPC # 765023038385
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Material | Various |
Includes | 11 pieces |
Description
Are you ready to make new glowing, ghoulish science discoveries? Uncover the secrets and science behind the glow with the Beaker Creatures Monsterglow Lab from Learning Resources. This real working kids' experiment lab set helps your little creatures scientists build fun STEM skills with experiments inspired by biology, chemistry, and astronomy! Explore the 20-page full-color experiment booklet to learn facts about bioluminescence, make your own glowing slime and cobwebs, and more! There are more than 20 spooky experiments to master! The Beaker Creatures Monsterglow Lab includes exclusive creature lab components - spin up your glowing creations with the twisting, twirling centrifuge, or activate your black light blaster to trigger a glowing reaction. The Beaker Creatures Monsterglow Lab also comes with two Beaker Creatures Reactor Pods featuring collectible glow-in-the-dark Monsterglow creatures to add to your Beaker Creatures collection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Business Card File Tray, (600) Cards (UNV10601)
- WP Heavy Pallet Film Wrap, 18" x 1500 ft., PK4 (WPL MAX01)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies and Dries Clear, PK4 (E542)
- LEARNING RESOURCES Jumbo Magnifiers, PK12 (2775)
- LEARNING RESOURCES Giant Inflatable Solar System Set (2434)
- LEARNING RESOURCES Lights and Sounds Answer Buzzers, Set of 4 (3776)
- LEARNING RESOURCES Letter Construction Activity Set (8555)
- LEARNING RESOURCES Farm Animal Counters, 60 pcs (0810)
- LEARNING RESOURCES Learning Resources 10-Sided Dice in Dice, PK72 (7698)
- CRAYOLA Silly Scents Putty Mystery Egg, PK12 (80025)
- Learning Resources Toys & Games