Shop All Toys & Games
Learning Resources
Beads and Pattern Cards Activity Set
Mfr # 0139
Zoro # G5629024
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Material plastic, nylon, wood
- Recommended Age 3+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0139
- Zoro # G5629024
- UPC # 765023000801
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Grade | PK+ |
Material | plastic, nylon, wood |
Recommended Age | 3+ Years |
Color | Multi |
Description
Colorful wooden spheres, cubes, and cylinders provide plenty of patterning practice, a prerequisite for early reading and math activities. Includes: 20 Activity Cards, 108 beads in 6 colors (red, yellow, orange, blue, green and purple). 2 — 36" black laces with 1" plastic tips, Activity Guide. Beads measure 0.75"- 0.88" each. Card measures 11.25" x 4.38". Grades: PreK+. Common Core State Standards Alignment: Counting & Cardinality, Measurement & Data. Learning Styles: Tactile, Visual. Skill Development: Basic Concepts — Colors, counting, and learning about similarities and differences are all a part of pattern play. Work together with students to group the beads in different piles by color or shape. Then begin to create patterns to help students identify the different attributes and recognize what comes next. Math —As students bead a repeating sequence of colors and shapes, they are creating AB patterning (e.g. red, blue, red, blue). Through patterning, students are beginning to recognize order and predictability. Add to the fun by counting the beads as they are laced in place. Fine Motor — Picking up the individual beads uses pincer grasp and strengthens the muscles in the hand needed to write and perform daily living skills, like getting dressed and brushing teeth. Using two hands to play by holding the lace steady with one hand and picking up and placing the beads on with the other helps develop the ability to use hands cooperatively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Letter/Legal File Box, Plastic, Lid, Clear (61511U01C)
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Red (83845-RED)
- ZORO SELECT 7-1/2"x11" Magnetic Melamine Whiteboard (UVVM711)
- STRAPBINDER #400 Banding Dispenser-Ribbon Type (#400)
- LEARNING RESOURCES Twisty Droppers, 4PK (3963)
- LEARNING RESOURCES Make a Splash™120 Mat Floor Game (1772)
- LEARNING RESOURCES Stethoscope, 2PK (2427)
- LEARNING RESOURCES Letter Blocks, Set of 36 (7718)
- LEARNING RESOURCES Money Jar with Play Bill and Coins (0017)
- LEARNING RESOURCES New Sprouts® Camp Out (9247)
- CHAMPION SPORTS Physical Education Kit, 21/Pcs, Assorted (CSIUPGSET2)
- Learning Resources Toys & Games