Shop All Books
Learning Resources
Basic Vocabulary Photo Card Set, Set of 156
Mfr # 6079
Zoro # G7554437
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 156 photo cards, activity guide
- Recommended Age 5+ Years
- Color Multi
- Recommended Grade Grade K+
- Material Coated Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 6079
- Zoro # G7554437
- UPC # 765023060799
- Country of Origin China
- Category Books
Details
Includes | 156 photo cards, activity guide |
Recommended Age | 5+ Years |
Color | Multi |
Recommended Grade | Grade K+ |
Material | Coated Paper |
Description
Versatile set of 156 photo-illustrated cards helps early learners, ELLs and students with special needs develop oral language skills related to everyday themes. Each 3-1/2" write-on/wipe-off card features a photograph and word(s) on one side. The reverse features the same image, plus space for writing the word(s), either in English or another language, for assessment. Set includes dividers for each of the 16 themes and a 16-page Activity Guide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Ballpoint Pen, Retractable, Blue, PK12 (UNV189E BLU)
- AZAR DISPLAYS Frameless Wall Sign Holder w/ Trifold Pocket Overall: 16"W x 8.5"H (252052)
- PROPAC BACKPACK, YELLOW, CERT (D2012-YELLOW-CERT)
- 3M Box Sealing Tape, Clear, 48mm W, PK6 (371)
- LEARNING RESOURCES Math Activity Set, Dino-Sorters, 3", 55/ST, Multi PK (LRNLER1768)
- LEARNING RESOURCES Giant Inflatable Solar System, 5"-23" D, Multi PK (LRNLER2434)
- LEARNING RESOURCES Counting Can Set, 67/ST, Multi PK (LRNLER6800)
- LEARNING RESOURCES All About Me Family Counters, 72/PK, Multi PK (LRNLER3372)
- LEARNING RESOURCES Minute Math Electronic Flash Card, Recommended Grade: 1+ (6965)
- LEARNING RESOURCES Giant Magnetic Ten-Frame Set, 45/ST, Multi PK (LRNLER6644)
- EDUPRESS Context Clues Practice Cards, Levels 3.5-5.0 (TCR63072)
- Learning Resources Books