Shop All Toys & Games
Learning Resources
Attribute Blocks Desk Set
Mfr # 1270
Zoro # G9618123
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Storage Tray, Shape Sorter, Shape
- Subject Learning
- Recommended Age 5+
- Number of Pieces 60
- Skill Learning Classifying, Patterning, Sorting, Counting, Size Differentiation, Comparison, Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 1270
- Zoro # G9618123
- UPC # 765023812701
- Country of Origin China
- Category Toys & Games
Details
Item | Kid Learning Pattern Block |
Includes | Storage Tray, Shape Sorter, Shape |
Subject | Learning |
Recommended Age | 5+ |
Number of Pieces | 60 |
Skill Learning | Classifying, Patterning, Sorting, Counting, Size Differentiation, Comparison, Shape |
Description
Teach shapes, sorting, patterns, size and counting with these durable plastic blocks. Sixty-piece set includes five shapes, two sizes, two thicknesses and three colors. Set comes in a convenient storage tray with shape sorter that can be used for tracing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 3 in. W X 5 in. L Memo Pad 50 (57130)
- SHURTAPE Carton Sealing Tape, Tan, 48mm x 50m, PK36 (HP 100)
- POST-IT Recycled Sticky Notes, 3x3, Helsinki, PK12 (654-RP-A)
- PRIME-LINE WORKPRO W000400 Scissors Set, Stainless Steel Blades, Molded Plastic Single Pack (W000400)
- LEARNING RESOURCES Soft Foam Cross-Section Human Heart Model (1902)
- LEARNING RESOURCES Barnyard Answer Buzzers Set, 4 Pieces (3775)
- LEARNING RESOURCES Chick Life Cycle Exploration Set (2733)
- LEARNING RESOURCES Botley® the Coding Robot Classroom Set (2846)
- LEARNING RESOURCES Pretend and Play® Play Money (2725)
- LEARNING RESOURCES Primary Science Jumbo Eyedroppers with Stand (2779)
- JUNIOR LEARNING Giant Rainbow Phonics - Magnetic Letters (JL607)
- Learning Resources Toys & Games