Shop All Arts & Crafts
Learning Resources
AngLegs™ Student Set
Mfr # 4340
Zoro # G5631614
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade K-8
- Material Plastic
- Recommended Age 5-14 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 4340
- Zoro # G5631614
- UPC # 765023043402
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Details
Color | Multi |
Recommended Grade | K-8 |
Material | Plastic |
Recommended Age | 5-14 Years |
Description
AngLegsTM come in six lengths that easily snap together to motivate students to explore plane geometry on their desktop or the overhead projector. Students will discover what happens as they use the same length legs verses different length legs to build various polygons, as they attach additional legs they study polygon heights, calculate their areas, find center points and much more! When two AngLegsTM of any length are snapped onto the special 4" protractor students will explore angles, add a third leg for triangles, a forth for quadrilaterals, and so on. This 74-piece set consists of 72 AngLegsTM12 each of six different lengths in six colors and two snap-on View ThruTM protractors. This exciting new manipulative includes a set of 15 activity cards, divided into three sections for grades K-2, 3-5 and 6-8. All activities adhere to the NCTM Standards for geometry.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 11 1/8 x 8-5/8 x 1'' White Easy-Fold Mailers, 50PK (S-339)
- SEALER SALES Motor Brush for CBS-880/FR-770/HL-M810/FRM-810/FRM-1120C/FRM-1010 (BS-29A)
- BOX PACKAGING Heavy Duty Triple Wall Cardboard Corrugated Boxes, 36"L x 36"W x 36"H, Kraft (HD363636TW)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 16", Kraft, 15/Bundle (55VH94)
- LEARNING RESOURCES Bullseye® Compass, PK12 (45701)
- LEARNING RESOURCES Super Safe-T Compass, PK12 (45761)
- PRANG Watercolors, Oval Pans, 16 Color Set with Brush, PK2 (16000)
- SPIROGRAPH Spirograph Design Set Tin (1002Z)
- PACON Art1st® Heavyweight Mixed Media Art Paper, 12" x 18", 60 Shts/Pk, PK2 (4843)
- EASY-TO-ORGANIZE Remnant Yarn Pack - Assorted (EA521733)
- MARSH Stencil Roller Handle, Aluminum, 6 In. (RM15-30)
- Learning Resources