Shop All Toys & Games
Learning Resources
Alphabet Soup Sorters
Mfr # 6801
Zoro # G5635552
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Recommended Age 3+ Years
- Material cardboard, paper, plastic
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 6801
- Zoro # G5635552
- UPC # 765023068016
- Country of Origin Hong Kong
- Category Toys & Games
Details
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Material | cardboard, paper, plastic |
Color | Multi |
Description
Alphabet Soup Sorters
Cook up early literacy skills! Each can holds 1 uppercase and 1 lowercase letter, plus 5 object cards featuring real-life photos on one side, words on reverse. Support alphabet awareness, letter sounds and recognition of letter shapes. Also builds early vocabulary, oral language, sorting and fine motor skills. Includes 130 die-cut photo cards, 52 color-coded letters (red vowels, blue consonants) and 26 durable cardboard cans with lids to make stacking easy. Activity Guide includes intervention strategies. Measure 3" in diameter x 4.25"H. Grades PreK+.
Cook up early literacy skills! Each can holds 1 uppercase and 1 lowercase letter, plus 5 object cards featuring real-life photos on one side, words on reverse. Support alphabet awareness, letter sounds and recognition of letter shapes. Also builds early vocabulary, oral language, sorting and fine motor skills. Includes 130 die-cut photo cards, 52 color-coded letters (red vowels, blue consonants) and 26 durable cardboard cans with lids to make stacking easy. Activity Guide includes intervention strategies. Measure 3" in diameter x 4.25"H. Grades PreK+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Fellowes® Wire File Sorter, 11 Compartments, 9"W x 11-3/8"D x 8"H, Black (72112)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 13", 2 mil, Clear, Pk1000 (5CNW2)
- SHARPIE Black Permanent Marker, Ultra Fine Tip, 2 PK (1735801)
- REFLECTIX Insulate Reflectix4'X50' (BP48050)
- LEARNING RESOURCES New Sprouts® Serve it My Very Own Dish Set (3294)
- LEARNING RESOURCES Luna™ 2.0 Interactive Projection Camera (4427)
- LEARNING RESOURCES Lights and Sounds Answer Buzzers, Set of 4 (3776)
- LEARNING RESOURCES Barnyard Answer Buzzers Set, 4 Pieces (3775)
- LEARNING RESOURCES Plastic Pattern Blocks, 1 cm, PK250 (0632)
- LEARNING RESOURCES New Sprouts® Classroom Play Food Set in Large Tote (9723)
- TEDCO TOYS 4D Science Animal Cell Model (26700)
- Learning Resources Toys & Games