Shop All Toys & Games
Learning Resources
All About Me Sorting Neighborhood
Mfr # 3369
Zoro # G4115079
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK-3
- Material Plastic
- Includes 36 counters, 6 houses
- Recommended Age 3-8 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 3369
- Zoro # G4115079
- UPC # 765023033694
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Recommended Grade | Grade PK-3 |
Material | Plastic |
Includes | 36 counters, 6 houses |
Recommended Age | 3-8 Years |
Description
Sorting fun for the whole family! Kids learn color, matching, and sorting skills as they talk about themselves and their families with the All About Me Sorting Neighborhood. Inspired by our popular All About Me Family Counters, this set of 36 plastic counters and 6 two-piece houses helps kids strengthen their early math and imaginative skills every time they play. Shaped like toy people, counters come in six different colors and shapes (man, woman, boy, girl, baby, and family dog) and are ready for work as sorting manipulatives. Sort people figures by shape, count them up, or match them by color with the corresponding house—there are multiple ways to learn and play! The All About Me Sorting Neighborhood also works as a family toy for kids, helping them build social-emotional skills as they sort and talk about their own families and homes using the included play figures. Best of all—people figures store inside the houses for easy cleanup!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "QC Accepted", 2" Circle, Fluorescent Yellow, 500/Roll (DL1257)
- MARKAL Markal 434-51123 Lacquer-Stik Fill-In Paint Markers (434-51123)
- LORELL Deluxe Adjustable Desk RiserBlack (LLR99759)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (101037216)
- LEARNING RESOURCES Graduated Cylinders Set (2906)
- LEARNING RESOURCES Magnetic Time Activity Set (2984)
- LEARNING RESOURCES All About Me 2 in 1 Mirrors, PK6 (3371)
- LEARNING RESOURCES Jungle Animal Counters, 60 Pieces (0697)
- LEARNING RESOURCES Math Balance with Weights (0100)
- LEARNING RESOURCES Jumbo Pets, 6 Pieces (0688)
- DIDAX CVC Spelling Board Game (195-181)
- Learning Resources Toys & Games