Shop All Toys & Games
Learning Resources
All About Me 2 in 1 Mirrors, PK6
Mfr # 3371
Zoro # G5627904
product price: $34.45
/pk 6, $5.74/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Material plastic
- Recommended Grade PK+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 3371
- Zoro # G5627904
- UPC # 765023033717
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ Years |
Material | plastic |
Recommended Grade | PK+ |
Color | Multi |
Description
Help young children learn all about themselves with easy-to-hold, double-sided mirrors! One side is a regular mirror. The other side is a "fun mirror" that warps reflections. Use to teach body awareness, talk about emotions and much more. Includes: 6 unbreakable, non glass mirrors. Mirrors measure 6"L x 4"H. Grades: PreK+. Learning Style: Visual. Skill Development: Social/Behavioral - Talk about mood and expression and have students practice making their "mad face" or "happy face" in the mirror so they can see what it looks like. This also helps them to recognize those feelings on others' faces. Language - Mirrors are a great way to help students see and practice the position and movement of their mouths and tongues to make sounds and words.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CNU9)
- C-LINE PRODUCTS Expanding File 8-1/2 x 14", 21 Pocket, Black (58320)
- DUCK BRAND Carton Tape, 1.88"x60 yd., 3", Clear, PK3 (HP260C-03)
- LEARNING RESOURCES Gears Gears Gears? Beginner??s Building Set (9162)
- LEARNING RESOURCES STEM Magnets Activity Set (2833)
- LEARNING RESOURCES Riddle Moo This™ - A Silly Riddle Word Game (3772)
- LEARNING RESOURCES Clear Safety Goggles, ANSI Z87.1, PK6 (2450)
- LEARNING RESOURCES Tumble Trax™ Magnetic Marble Run (2821)
- LEARNING RESOURCES Jumbo Farm Animals, 7 Pieces (0694)
- HASBRO Beyblade Burst QuadDrive Spinning Top Starter Pack Assorted (HSBF3338)
- Learning Resources Toys & Games