Shop All Toys & Games
Learning Resources
1" Wooden Color Cube, 102 pcs
Mfr # 0136
Zoro # G5641992
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Color Multi
- Recommended Grade PK+
- Material wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0136
- Zoro # G5641992
- UPC # 765023000771
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ Years |
Color | Multi |
Recommended Grade | PK+ |
Material | wood |
Description
These durable 1" hardwood cubes come in six colors and are perfect for beginning counting, patterning, color recognition and building. Also use cubes for teaching basic geometric concepts . Use the set for whole-group activities, and with small groups or individuals. 102 piece set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 8-1/2 x 11-3/4" Legal Economy Ruled Writing Pad, 50 Pg (UNV20630)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Books, Guided Reading Level A, 5 Sets of 20 Titles (SC522301)
- SEALER SALES 4" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-100H)
- PENDAFLEX Expandable File (1-31) 8-1/2 x 11", 1-1/2" Expansion, Black (PFX11013)
- LEARNING RESOURCES New Sprouts? Munch It Food Set (7711)
- LEARNING RESOURCES Ruff’s House Teaching Tactile Set (9079)
- LEARNING RESOURCES New Sprouts® Dinner Basket (9732)
- LEARNING RESOURCES Gears Gears Gears Treadmobiles (9240)
- LEARNING RESOURCES Word Construction (5044)
- LEARNING RESOURCES Jumbo Farm Animals, 7 Pieces (0694)
- TAMIYA Tamiya TAM86527 AS-27 3.4 oz Gunship Gray 2 Spray Paint (TAM86527)
- Learning Resources Toys & Games