Shop All Toys & Games
Learning Advantage
Three Activity Wall Panel, Hippo
Mfr # 50470
Zoro # G300936617
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF, Paint, Wood
- Recommended Age 18+ months
- Includes 1 Hippo Activity Wall Panel with pre-drilled holes, screws, installation instructions.
- Recommended Grade Grade PK+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 50470
- Zoro # G300936617
- UPC # 819852014703
- Country of Origin China
- Category Toys & Games
Details
Material | MDF, Paint, Wood |
Recommended Age | 18+ months |
Includes | 1 Hippo Activity Wall Panel with pre-drilled holes, screws, installation instructions. |
Recommended Grade | Grade PK+ |
Color | Multi |
Description
The Hippo Activity Wall Panel features 3 activities to develop motor, collaborative play, communication, language and early math skills. This wall toy is easy to assemble and provides a clutter-free play area. It's perfect decor for daycares, waiting rooms and toddler bedrooms! The panel contains an abacus, number maze and shape sorting puzzle. Constructed with MDF. The panel includes its own fixing holes and comes with screws. For ages 18m+. Size of panel: 37"L x 14"W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTER ENTERPRISES Ready2Learn™ Jumbo Circular Washable Paint/Ink Pad, 10 Colors (6615)
- UNI-BALL Pen, Ub, Visionelite, 0.5Mm, Bk (UBC69000)
- AVERY DENNISON MARKER, MARKSALOT, LRG, BK (08888)
- SCS Humidity Indicator, 3 x 2 In. Card, PK125 (51015HIC125)
- LEARNING ADVANTAGE Abacus Activity Wall Panel, Frog (50679)
- LEARNING ADVANTAGE Single Activity Wall Panel, Cat (50676)
- LEARNING ADVANTAGE Standard Playing Cards, PK6 (7931)
- LEARNING ADVANTAGE Giant Playing Cards, 4.5 x 6.75, 52 Per Pack, PK2 (7658)
- LEARNING ADVANTAGE Mini Geometric Solids (21354)
- LEARNING ADVANTAGE Movable XY Axis Pegboard (7731)
- JUNIOR LEARNING Rainbow Letters, Magnetic, PK186 (JL196)
- Learning Advantage Toys & Games