Shop All Toys & Games
Learning Advantage
Three Activity Wall Panel, Elephant
Mfr # 50472
Zoro # G000936603
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 18+ months
- Color Multi
- Includes 1 Elephant Activity Wall Panel with pre-drilled holes, screws, installation instructions.
- Material MDF, Paint, Wood
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 50472
- Zoro # G000936603
- UPC # 819852014727
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 18+ months |
Color | Multi |
Includes | 1 Elephant Activity Wall Panel with pre-drilled holes, screws, installation instructions. |
Material | MDF, Paint, Wood |
Recommended Grade | Grade PK+ |
Description
The Elephant Activity Wall Panel features 3 activities to develop motor skills, hand-eye coordination and descriptive language skills. The wooden panel features a grooved, wooden percussion board with an attached wooden mallet, a turning wheel with balls and a xylophone with an attached wooden mallet. Children will love to listen to the different percussion noises. This wall panel toy is easy to assemble and provides a clutter-free play area. It's perfect decor for daycares, classrooms, waiting rooms and more. The panel includes its own fixing holes and comes with screws. For ages 18m+. Size of panel: 37"L x 14'W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Classic Toy Bead Maze (2281)
- BROTHER MFC-J4535DW All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ4535DW)
- RAPESCO Stapler Set, Classic Plier, 3/8" (1305)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Brown, Pk100 (PFXRK15313)
- LEARNING ADVANTAGE Play Money $100 Bills, 50 Pieces (7504)
- LEARNING ADVANTAGE Single Activity Wall Panel, Cow (50677)
- LEARNING ADVANTAGE Managing My Allowance Game (4608)
- LEARNING ADVANTAGE TacTile™ Blocks, 108 pieces (4090)
- LEARNING ADVANTAGE Wire Beads And Gears Activity Wall Panel, Horse (50678)
- LEARNING ADVANTAGE Three Activity Wall Panel, Bear (50471)
- TOY TIME Toy Fire Truck with Extending Ladder, Battery-Powered Lights, Siren Sounds for Boys and Girls (156186IWK)
- Learning Advantage Toys & Games