Shop All Tape Measures
Learning Advantage
Tape Measures, 10 Per Pack, PK3
Mfr # 7614
Zoro # G5632987
original price:
$32.66
16% off
new price: $27.39
/pk 3, $9.13/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color Yellow
- Material Vinyl
- Recommended Grade K-12
- Case Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 7614
- Zoro # G5632987
- UPC # 194629050178
- Country of Origin China
- Category Tape Measures
Details
Recommended Age | 5+ Years |
Color | Yellow |
Material | Vinyl |
Recommended Grade | K-12 |
Case Color | Yellow |
Description
This set of tape measures features English and Metric scales. Each sturdy, vinyl tape measure is 60"/152cm long. Each pack includes 10 tapes measures. Sold as 3 packs for a total of 30 tape measures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 16 oz Rubber Mallet with Fiberglass Handle (19298)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25791)
- WIHA Insulated Square Screwdriver #2 Round (35845)
- INNOVATIVE COMPONENTS Shift Knob, 1/2-13 Thread Size, 2-1/2"L, Steel (GN8C----S5---21)
- LEARNING ADVANTAGE Wind Up Tape Measure, 33 ft., PK2 (7610)
- CRESCENT LUFKIN Tape Measure Pwr Camo 1Inx25Ft (CMOH625)
- BOSTITCH Tape Measure, 100' Long, 5-7/8"x6-7/8"x3/4", Yellow (BOS34106)
- STANLEY 25 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-725)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58814)
- STANLEY 200 ft Tape Measure, 1/2 in Blade (34-793)
- STARRETT 5m Tape Measures, 1" Blade (KTXP106-5M-N)
- Learning Advantage Tape Measures