Shop All Toys & Games
Learning Advantage
Student Math Balance, PK3
Mfr # 7698
Zoro # G4860636
product price: $25.35
/pk 3, $8.45/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 1-6
- Material Plastic
- Includes 3 math balances
- Recommended Age 6-12 Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 7698
- Zoro # G4860636
- UPC # 194629036509
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Grade | Grade 1-6 |
Material | Plastic |
Includes | 3 math balances |
Recommended Age | 6-12 Years |
Color | Multi |
Description
Display a variety of concepts such as greater than, less than, equal to, and basic operation skills as well as helps students gain insight to abstract number and operations concepts, algebraic equations and more. Equip the whole classroom with this student-size (14" x 5") version of the Math Balance. Students will easily grasp various number concepts because they can see the results! Display number relationships of equal to (=), greater than (>), or less than (<), basic operation skills and more with this self-checking balance. Includes 14" x 5" balance and 20 weights. Sold as 3 balance sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Blue, 25PK (80182)
- LEE Sortkwik Fingertip Moisteners, 3/8 oz, Pink (10050)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Green, PK1008 (UNV40115)
- ZORO SELECT Desk Pad (120758)
- LEARNING ADVANTAGE Mini Geometric Solids (21354)
- LEARNING ADVANTAGE Magnetic Two-Color Counters, PK200 (7210)
- LEARNING ADVANTAGE Sensory Reflective Balls, Silver (9322)
- LEARNING ADVANTAGE Connecting Camels (9650)
- LEARNING ADVANTAGE 1 Minute Sand Timers, PK30 (7656)
- LEARNING ADVANTAGE Three Activity Wall Panel, Bear (50471)
- BONTEMPI MUSIC Toy Saxophone, Ages 3+ (324331)
- Learning Advantage Toys & Games