Shop All Arts & Crafts
Learning Advantage
Special Needs Scissors, PK10
Mfr # 3508
Zoro # G1423741
product price: $24.99
/pk 10, $2.50/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Recommended Grade Grade PK-3
- Material Metal, Plastic
- Includes 10 scissors
- Recommended Age 4-9 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 3508
- Zoro # G1423741
- UPC # 819852015083
- Country of Origin China
- Category Arts & Crafts
Details
Color | Green |
Recommended Grade | Grade PK-3 |
Material | Metal, Plastic |
Includes | 10 scissors |
Recommended Age | 4-9 Years |
Description
Unique, rotating spring-clip design allows you to apply pressure to the outside of the plastic handles for easy cutting without using the finger holes. Features non-crossover handles, and is constructed of quality stainless steel for left or right-handed users. Adult supervision required. Set of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTA RAY Manta Ray S8724 Double Mite Activity Center with 2 Mega Trays And Casters (S8724)
- ZORO SELECT Corrugated Boxes, 23" x 16" x 18 5/8", Kraft, 15/Bundle (22XL26)
- CARDINAL Expanding Pocket Index Dividers, PK5 (84012)
- COASTAL WIRE Bale Ties, Galv., .106 In Dia, 18ft, PK125 (GWBT 12g x 18ft x 125)
- LEARNING ADVANTAGE Easy Grip Dough and Paint Stampers, Uppercase Alphabet (6917)
- PRANG Professional Watercolors, 8 Assorted Colors, Oval Pan Palette Tray (00800)
- PACON Drawing Paper, Manila, Medium Weight, 9 x 12, PK1000 (P4109)
- SAX Liquid Washable Watercolor Paints, 8 Ounces, Assorted Metallics, 6 PK (1567857)
- HANDY ART Tempera Paint, Pint, Fluorescent 6-Color Set (882-060)
- PACON Paper, Fingerpaint, 16X22, We Pk (PAC5316)
- BSC PREFERRED K-1 Fountain Brush w/Cover (H-97)
- Learning Advantage