Shop All Toys & Games
Learning Advantage
Sorting Bowls and Tweezer Set, Set of 6
Mfr # 13905
Zoro # G5633145
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material plastic
- Recommended Age 4-8 Years
- Recommended Grade PK-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 13905
- Zoro # G5633145
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Assorted |
Material | plastic |
Recommended Age | 4-8 Years |
Recommended Grade | PK-2 |
Description
Colorful sorting bowls and tweezers are ideal for all counting and sorting activities. The tweezers are easy for small hands to use, and improve fine motor skills. Sorting bowls measure 5.12" diameter and 1.57" deep with 6 colors. Tweezers are 4.72" long with 6 colors. Designed for small hands, these jumbo tweezers are easy to handle. Includes 6 bowls, 6 tweezers in 6 colors each.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 18" x 18" x 18", Kraft, 10/Bundle (22XM40)
- PENTEL Pen, 24/7, Rollerbl, 0.7Mm, Be, PK12 (BLD97C)
- BETTER OFFICE PRODUCTS All Occasion Greeting Cards & Envs, 4in. x 6in. 5 Abstract Art Designs, Blank Inside, 100PK (64570)
- CREATIVE TEACHING PRESS How Are You Feeling Today Emoji Chart (5385)
- LEARNING ADVANTAGE Reflective Geo-Mirror (7706)
- LEARNING ADVANTAGE Mini Geometric Solids (21354)
- LEARNING ADVANTAGE Play Money Kit, 500 Bills, 500 Coins (7556)
- LEARNING ADVANTAGE Giant Playing Cards, 4.5 x 6.75, 52 Per Pack, PK2 (7658)
- LEARNING ADVANTAGE Play Money $20 Bills, 100 Pieces (7529)
- LEARNING ADVANTAGE Tangrams Set, PK4 (7712)
- THE OP SCRABBLE®: World of Harry Potter Board Game (SC010400)
- Learning Advantage Toys & Games