Shop All Toys & Games
Learning Advantage
Single Activity Wall Panel, Cat
Mfr # 50676
Zoro # G600936621
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF, Paint, Wood
- Recommended Age 18+ months
- Recommended Grade Grade PK+
- Includes 1 Cat Activity Wall Panel with pre-drilled holes, screws, installation instructions.
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 50676
- Zoro # G600936621
- UPC # 819852016769
- Country of Origin China
- Category Toys & Games
Details
Material | MDF, Paint, Wood |
Recommended Age | 18+ months |
Recommended Grade | Grade PK+ |
Includes | 1 Cat Activity Wall Panel with pre-drilled holes, screws, installation instructions. |
Color | Multi |
Description
The Cat Activity Wall Panel helps develop motor skills, hand-eye coordination, descriptive language skills and early math as children move and match numbers. The wooden panel features a number maze to match numerals 1-9. This wall toy is easy to assemble and provides a clutter-free play area. It's perfect decor for daycare centers, waiting rooms, classrooms and more! The activity panel includes fixing holes and screws for attachment. For ages 18m+. Size of panel: 22"L x 15"W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- DECKER TAPE PRODUCTS Label, DL6501, DAYS OF WEEK - MON, 1" DIAMETER (DL6501)
- PENTEL HB Super Hi-Polymer Leads, 0.7mm, Red, PK144, 144PK (PPR7)
- JC TOYS For Keeps Baby Doll Essentials Accessory Bag, 20 Pieces (81102)
- LEARNING ADVANTAGE Connecting Camels (9650)
- LEARNING ADVANTAGE Abacus Activity Wall Panel, Frog (50679)
- LEARNING ADVANTAGE Tangrams Set, PK4 (7712)
- LEARNING ADVANTAGE Three Activity Wall Panel, Bear (50471)
- LEARNING ADVANTAGE Play Money $100 Bills, 50 Pieces (7504)
- LEARNING ADVANTAGE Wire Beads And Gears Activity Wall Panel, Horse (50678)
- MAISTO 1951 Volkswagen Beetle with Roof Rack Orange Red Classic Muscle 1-18 Diecast Model Car (32614r)
- Learning Advantage Toys & Games