Shop All Toys & Games
Learning Advantage
Place Value and Decimal Dice, Set of 10
Mfr # 7309
Zoro # G7555776
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 5+ Years
- Material Acrylic
- Recommended Grade Grade K+
- Includes ten 10-sided dice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 7309
- Zoro # G7555776
- UPC # 819852013096
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Recommended Age | 5+ Years |
Material | Acrylic |
Recommended Grade | Grade K+ |
Includes | ten 10-sided dice |
Description
Set of 10 place value and decimal dice in ones, tens, hundreds, thousands, ten thousands, hundred thousands, millions, tenths, hundredths, and thousandths. Each die is ten-sided so students can generate every possible number between 0 and 9,999,999.999.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Eraser, Blue/White (PENZE22C)
- BRADY Printable Labels, 3" W x 3" H, White (THT-184-423-1)
- PACON Cardstock, Array, White, 100Sh Pk (PAC101188)
- AVERY Dry-erase Markers, Desk Style, Chisel Tip, 36/BX, Black Ink PK (AVE98207)
- LEARNING ADVANTAGE Budget - Real World Math Game (4373)
- LEARNING ADVANTAGE Sensory Color Burst Balls, PK4 (72221)
- LEARNING ADVANTAGE Managing My Allowance Game (4608)
- LEARNING ADVANTAGE Play Money $10 Bills, 100 Pieces (7509)
- LEARNING ADVANTAGE Single Activity Wall Panel, Cow (50677)
- LEARNING ADVANTAGE Three Activity Wall Panel, Elephant (50472)
- JC TOYS JC Toys Lots to Love® Babies, 10in Size, African-American Baby (16550)
- Learning Advantage Toys & Games