Shop All Dry Erase Boards
Learning Advantage
Numbers 1-120 Dry Erase Boards, 20PK
Mfr # 7289
Zoro # G604512876
product price: $28.45
/pk 20, $1.42/ea
$28.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Cardstock
- Recommended Grade Grade K-6
- Color White, Black
- Recommended Age 5-12 years
- Includes 20 Dry Erase Boards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 7289
- Zoro # G604512876
- UPC # 194629044948
- Country of Origin China
- Category Dry Erase Boards
Details
Material | Plastic, Cardstock |
Recommended Grade | Grade K-6 |
Color | White, Black |
Recommended Age | 5-12 years |
Includes | 20 Dry Erase Boards |
Description
These durable and versatile boards are excellent for teaching coordinate grid concepts, graphing, arrays, area, perimeter and much more! 9" x 12" dry erase board features numbers 1-120 on one side and blank grid on the reverse side. Each pack includes 10 boards. Sold as 2 packs for a total of 20 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH STAR TEACHER RESOURCES Modern Cursive Intermediate Desk Plates, 19 x 5, PK108 (NS9006)
- ZORO SELECT DOT Label, White/Red, 4 In. W, PK500 (9P023)
- BROTHER Cartridge, Tape, 1""-Bk/We (BRTTZE251)
- CRAYOLA My First Crayola® Washable Palm Grasp Crayons, PK6 (8114-51)
- LEARNING ADVANTAGE Learning Advantage Plastic Framed Metal Whiteboard, 9.5 x 13, Set of 4 (90564)
- LUXOR Reversible Mobile Magnetic 72x48 Magnetic Music Whiteboard (MB7248MM)
- QUARTET Home Decor Magnetic Combo Dry Erase, 23 x 17, Espresso Wood Frame (79275)
- U BRANDS Floating Glass Dry Erase Undated One Month Calendar, 48 x 36, White (3969U00-01)
- CHARLES LEONARD Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12 (35100)
- CRESTLINE PRODUCTS Dry Erase Magnetic Aluminum Framed Calendar, 18" x 24" (17302)
- LUXOR 48"x48" Magnetic Whiteboard (WB4848W)
- Learning Advantage Dry Erase Boards