Shop All Dry Erase Board Cleaners
Learning Advantage
Mini Markerboard Erasers, Set of 5, PK3
Mfr # 7874
Zoro # G5629322
product price: $19.99
/pk 3, $6.66/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown, Gray
- Recommended Grade PK-12
- Recommended Age 4+ Years
- Material Wood, Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 7874
- Zoro # G5629322
- UPC # 194629045730
- Country of Origin Thailand
- Category Dry Erase Board Cleaners
Details
Color | Brown, Gray |
Recommended Grade | PK-12 |
Recommended Age | 4+ Years |
Material | Wood, Felt |
Description
Great for students to use for classroom activities! Each set includes five erasers for dry-erase materials. Each eraser measures 2" x 1.5" x .5". Sold as 3 sets, 15 dry erasers total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Extra High Yield Magenta Toner Cartridge 20K YLD (C792X1MG)
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L (12320)
- PACON Newsprint Paper, White, 9" x 12", 500 Sheets Per Pack, PK5 (3407)
- QUARTET 48"x96" Magnetic Porcelain Whiteboard, Aluminum Frame (PPA408)
- EXPO Dry Erase Surface Cleaner, 1gal Bottle (81800)
- QUARTET Cleaner and Conditioner, Melamine/Porcelain Boards, 8 Oz 0 (551)
- THE PENCIL GRIP Calligraphy Paint Marker Set, 3 Colors Per Set, 12PK (366)
- QUARTET Dry Erase Board Cleaner, 17 oz. (550E)
- BSC PREFERRED Genuine Joe Board Wipes, Dry-Erase, Low-Odor, 5.9inx8.25in, 50 Wipes/Tub, WE (GJO75627)
- QUARTET Whiteboard Spray Cleaner for Dry Erase Boards, 17 oz Spray Bottle (550E)
- DIXON TICONDEROGA Dry Erase Board Cleaner, Gallon Bottle, 128 oz. (94128)
- Learning Advantage Dry Erase Board Cleaners