Shop All Dry Erase Boards
Learning Advantage
Magnetic Plastic Framed Whiteboards, 9.5" x 13", PK6
Mfr # 7859
Zoro # G5223663
product price: $39.65
/pk 6, $6.61/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade PK-6
- Recommended Age 4-12 Years
- Material Magnet/Plastic
- Color Blue, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 7859
- Zoro # G5223663
- UPC # 819852010200
- Country of Origin Taiwan, Province of China
- Category Dry Erase Boards
Details
Recommended Grade | PK-6 |
Recommended Age | 4-12 Years |
Material | Magnet/Plastic |
Color | Blue, White |
Description
Magnetic pieces will adhere to these Magnetic Plastic Framed Whiteboards. Dry erase markers wipe cleanly from the surface. Plastic frame is ribbed for easy grasping and has rounded corners for safety. Large 9.5" x 13" (24 x 33cm) size is great for individual or small group use. Includes 6 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Orange, 50PK (84217)
- BAND-IT Clip, 1/2 In., PK50 (GRC154)
- AT-A-GLANCE 22 x 28-1/2" Move a Page Three-Month Wall Calendar (PMLF1128)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", With White Block (WR23)
- LEARNING ADVANTAGE Learning Advantage Plastic Framed Metal Whiteboard, 9.5 x 13, Set of 4 (90564)
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- BEST-RITE 48"x72" Glass Magnetic Mobile Whiteboard, Silver Frame (74951)
- QUARTET Dry Erase Board, Magnetic, 96"x48 (2548B)
- CHARLES LEONARD Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12 (35100)
- 5S SUPPLIES Safety Board Aluminum Dry Erase 96in x 46in With Traffic Light and LED Automatic Counter (INDSAFE-9446-DRYERASE)
- QUARTET InvisaMount Glass Board, 85" x 48" (G8548IMW)
- Learning Advantage Dry Erase Boards