Shop All Toys & Games
Learning Advantage
Learning Advantage CTUFF468 People Around The World; Multi Color - Set of 18
Mfr # CTUFF468
Zoro # G704129325
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # CTUFF468
- Zoro # G704129325
- UPC # 9346689001343
- Country of Origin China
- Category Toys & Games
Description
This set features 18 colorful photos depicting children from around the world. This diverse and inclusive set features children in traditional dress from Sweden, Bavaria and Saudi Arabia just to name a few. A fantastic imaginative play toy set for starting conversations about diversity, equality and belonging. This set encourages children to develop a sense of identity by understanding different cultures, languages and appearances while they learn about their community as well as themselves through play. Made with FSC certified New Zealand pine.
Features- This set features 18 colorful photos depicting children from around the world
- This diverse and inclusive set features children in traditional dress from Sweden, Bavaria and Saudi Arabia and more
- A fantastic imaginative play toy set for starting conversations about diversity, equality and belonging
- Encourage an understanding of different cultures, languages and appearances while children learn about their community and themselves
- Made with FSC certified New Zealand Pine
- This product is made of safe, non-toxic materials for children aged 12m+
- Set of 18
- 18 wooden blocks
- wooden blocks, natural toys, wooden block set, wooden blocks for toddlers, diverse toys, inclusive toys
- Color: Multi Color
- Material: New Zealand Pine
- Size: 2.8" H x 1.6" W - 2.2" H x 0.8" W
- Blocks Size: 0.8" D
- Age: 12+ months
- Grade: Grade PK+
- Dimension: 8.74 x 6.69 x 1.10 in.
- Weight: 0.93 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Replacment Cartridge For KYOCERA/MITA ECOSYS P2040DNW (TK-1162)
- LORELL Single Stacking Letter TrayDesktop (LLR80654)
- TOMBOW DUAL BRUSH SET 10 LANDSCAPE (56169)
- BAZIC Basic Backpack, 16", Red, PK2 (1032)
- LEARNING ADVANTAGE 1 Minute Sand Timers, PK30 (7656)
- LEARNING ADVANTAGE Giant Playing Cards, 4.5 x 6.75, 52 Per Pack, PK2 (7658)
- LEARNING ADVANTAGE Budget - Real World Math Game (4373)
- LEARNING ADVANTAGE Magnetic Two-Color Counters, PK200 (7210)
- LEARNING ADVANTAGE Mini Geometric Solids (21354)
- LEARNING ADVANTAGE Single Activity Wall Panel, Cow (50677)
- PINE CAR Full Body Pre Cut Designs Stock Model Car (PINP3971)
- Learning Advantage Toys & Games