Learning Advantage CTU74058BN 2 Each Sensory Texture Balls
Mfr # CTU74058BN
Zoro # G904129613
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # CTU74058BN
- Zoro # G904129613
- UPC # 675904977750
- Country of Origin China
- Category Toys & Games
Description
A set of differently textured and colored plastic balls which are the ideal size for small hands to handle. The surface textures are fun to examine and describe, and the set can be used on its own, as an additional set for the Sensory Meteor Ball, or as part of a wider sensory exploration activity. Great for developing hand-eye coordination, color recognition, sensory stimulation and motor skill development. A stimulating resource which can be used with infants to explore actions, reactions, and motor skills, or within a small group of toddlers to encourage conversation and develop hand-eye coordination. The small balls feature differently textured and colored surfaces and can be removed and used separately. Ideal for children aged 12m+. Measures 2.4" diameter. Each set includes 6 plastic balls.
Features- Sensory Texture Balls
- 2 Each
- Weight: 1.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-200)
- SCHOOL SMART Loose Leaf Rings, 1 Inch, Nickel Plated Steel, Pack of 100 PK (LH00003)
- ZORO SELECT Heat Activated Shrink Film 16" x 1500 ft., PVC (5URR9)
- DIXON TICONDEROGA Pencil, No. 2, Wood, PK144 (DIX14412)
- LEARNING ADVANTAGE Magnetic Two-Color Counters, PK200 (7210)
- LEARNING ADVANTAGE Play Money $100 Bills, 50 Pieces (7504)
- LEARNING ADVANTAGE Single Activity Wall Panel, Cow (50677)
- LEARNING ADVANTAGE Mini Geometric Solids (21354)
- LEARNING ADVANTAGE Coin Set, 94 Pieces (7510)
- LEARNING ADVANTAGE Perception Cubes, PK8 (72608)
- GUIDECRAFT Better Builders® Grippies, 30 Piece Set (G8312)
- Learning Advantage Toys & Games