Shop All Wall Coverings
Learning Advantage
Learning Advantage CTU50677 Single Activity Cow Wall Panel for Grade PK Plus; Multi Color
Mfr # CTU50677
Zoro # G504061016
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # CTU50677
- Zoro # G504061016
- UPC # 819852016776
- Country of Origin China
- Category Wall Coverings
Description
The Cow Activity Wall Panel helps develop motor skills, hand-eye coordination and descriptive language as children turn swirling patterns. The wooden panel contains four spinning patterns. Children will love to watch the patterns twirl. This wall toy is easy to assemble and provides a clutter-free play area. It's perfect decor for daycare centers, waiting rooms, classrooms and more! The activity panel includes fixing holes and screws for attachment. For ages 18m+.
Includes:- This wooden cow wall panel features 4 spinning patterns to swirl and twirl!
- Fully tested to the highest consumer standards, this wall activity center can be mounted at just the right height for little learners And it's safe for ages 18m+
- The wall panel includes fixing holes and attachment screws for easy mounting
- This cute cow panel will add a fun feature to any space without taking up room on the floor
- Color: Multi Color
- Material: MDF, paint, wood
- Size: 14.25"L x 21.75"H x 1.25"D
- Age Recommendation: 18+ months
- Grade: Grade PK+
- Length (inches): 26.18
- Height (inches): 2.56
- Width (inches): 18.7
- Weight Capacity (lbs) 18.7
- Weight: 8.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Covering, 8 x 96 In, Silver-Gray, PK3 (CR-68-8-210)
- HERITAGE S-Hook, .312"x 2-5/8" Zinc (SHOOK-012)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L (ASF060080)
- COMMAND ACCESS 2A, 24V regulated PS w/boost circuitry for up to (2) electric latch pullback devices. Includes (2) s (CAT-PS220B)
- EKENA MILLWORK 36"H x 94 1/2"W Beadboard PVC Wainscot Paneling Kit (WPK36X94BBD)
- DESIGNS OF DISTINCTION 3/4" Shallow Double Bead Tambour - Paint Grade (12"W x 48"L) (011248102PT1)
- NUWALLPAPER NuWallpaper NU1651 Dandelion Peel and Stick Wallpaper; Taupe (NU1651)
- EKENA MILLWORK Universal Outside Corner for StoneWall Faux Stone Siding Panels (PNUOC03X48SH)
- MANHATTAN COMFORT Libourne Agave Light Grey Faux Grasscloth 33 ft L X 205 in W Wallpaper (BR4080-24281)
- EKENA MILLWORK Extra Small Cedar Park Decorative Fretwork Wood Wall Panels, Wood, 7 3/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375CRPMF)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Red Oak contains 22 Slats (SWW66X94X0375RO)
- Learning Advantage Wall Coverings