Learning Advantage CTU13842 Tactile Shells Transparent Mini Jar; Assorted Color - Set of 36
Mfr # CTU13842
Zoro # G704083948
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # CTU13842
- Zoro # G704083948
- UPC # 4713057206771
- Country of Origin China
- Category Movies
Description
This set includes 36 seashell-shaped pieces in 6 different transparent colors (red, yellow, orange, green, blue, purple) and 6 different textures. It also includes an Activity Guide. These multicolored, see-through shells are perfect for counting, sorting, patterning, comparing, matching and classifying. Ideal for tactile learners, these shells are a great resource to explore STEM concepts via light panels or sensory bins. Foster fine motor skills as children use these hands-on manipulatives to learn addition, subtraction and symmetry. Made with durable plastic and without edges, these shells are the perfect math manipulative for home or classroom learning. Transparent Tactile Shells are packaged in a plastic jar with lid for easy cleanup and storage.
Features- These multicolored, see-through shells are perfect for counting, sorting, patterning, comparing, matching and classifying
- Ideal for tactile learners, these shells are a great resource to explore STEM concepts via light panels or sensory bins
- Foster fine motor skills as children use these hands-on manipulatives to learn addition, subtraction and symmetry
- The shells are made with durable plastic and without sharp edges
- Transparent Tactile Shells are packaged in a plastic jar with lid for easy cleanup and storage
- Set of 36
- 36 seashell-shaped pieces packaged in a plastic jar
- sensory toys, math manipulatives, counters for kids math, transparent manipulatives, sorting toys, fine motor toys
- Color: Assorted Color
- Material: Plastic
- Size: 2.1" W
- Age: 18+ months
- Grade: Grade PK+
- Dimension: 3.74 x 3.74 x 5.71 in.
- Weight: 0.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell Battery, 100 mAh Cap, 3V DC, PK5 (ECRN2016)
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg Vert (4859)
- POPSOCKETS PopGrip Premium Iridescent Confetti, Rose (803750)
- MILWAUKEE TOOL MX FUEL REDLITHIUM XC406 Battery and Charger Expansion Kit (MXFC-2XC)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- HOMEWEAR Homewear 1166M Metal Tool Kit with Wood Box - 16 Piece (1166M)
- K&S ENGINEERING K&S Engineering K Plus S9709 4 x 36 Brass Strip (K+S9709)
- KJB SECURITY KJB Security Products DD3100 RF Detector Device Simple (DD3100)
- ACCENTRA Paper Pro Accentra Inc PPR1610 Paperpro Long Reach Stapler (PPR1610)
- DELL PERIPHERALS Dell Peripherals 492-BBUU 45W AC Adapter USB Type C (492-BBUU)
- Learning Advantage Movies