Shop All Books
Learning Advantage
Learning Advantage CTU134316 0.75 in. Transparent Counters for Kids Math; Assorted Color - Set of 500
Mfr # CTU134316
Zoro # G503955460
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # CTU134316
- Zoro # G503955460
- UPC # 4713057202087
- Country of Origin China
- Category Books
Description
Transparent Counters are a classic, engaging early math manipulative. These multicolored, see-through counters are perfect for counting, sorting and classifying. Add a splash of color to any math activity or game! Use these counters to demonstrate addition, subtraction and multiplication. These Transparent Counters are perfect for demonstrating concepts via light panels or overhead projectors. This bulk set includes 500 Transparent Counters. Perfect for large groups!
Features- Washable and Durable Made of durable plastic, these manipulatives are firm and washable
- These math manipulatives are designed to last for years at home or in the classroom!
- Easy Clean Up Spilled the counters No problem
- These colorful tokens are packaged in a resealable bag for easy cleanup and storage
- Designed for Kids
- No sharp edges Measuring 075" diameter, these counting chips are easy for young hands to pick up and manipulate Perfect for bingo and board games
- Set of 500
- 500 Transparent Counters
- Chips, math manipulatives, counters for kids math, math counters, counters, math counters for kids, counting chips, counters for kids
- This bulk set includes 500 Transparent Counters in 6 colors: red, orange, yellow, blue, green and purple Perfect for preschool, kindergarten or learning at home!
- These counters develop essential skills such as counting, sorting and sequencing Kids love to add, subtract and create patterns with these hands-on, colorful chips
- Pair these counters with light panels and overhead projectors to illuminate learning Create visual lessons as you demonstrate color mixing, light exploration and more!
- Color: Assorted Color
- Material: Plastic
- Size: 0.75" dia
- Age: 3+ years
- Grade: Grade PK+
- Dimension: 7.80 x 5.50 x 0.75 in.
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Metal Case Pen, Blue Ink, W/Clip, PK50 (610-I01-DA01)
- GLOBAL INDUSTRIAL Drop-In Strapping Cart (412681)
- VARICOLOR Letter Tray Set, Gray/Multicolor (770557)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (2017818)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals Space Savers, US Map, 13 x 9.5 (95303)
- REMEDIA PUBLICATIONS Specific Reading Skills Set 9 Books (REM4005A)
- BARCHARTS PUBLISHING 8th Grade Math Guide (9781423225100)
- SHELL EDUCATION Comprehension and Critical Thinking Grade 5 (50245)
- RANDOM HOUSE Hop on Pop, Hardcover (9780394800295)
- SCHOLASTIC Five-Minute Science - Grades 4-6 (9781338330120)
- CARSON DELLOSA Skills for Success Algebra Resource Book, Grade 6-12, Paperback (4324)
- Learning Advantage Books