Learning Advantage CTU13105 Sorting Bears with Matching Bowls Early Math Manipulatives; Assorted Color- 68 Piece
Mfr # CTU13105
Zoro # G904129064
Product Information
- Brand Learning Advantage
- MFR # CTU13105
- Zoro # G904129064
- UPC # 4713057206931
- Country of Origin China
- Category Toys & Games
Description
Count, sort and match with this Sorting Bears with Matching Bowls set! This math manipulatives set features 60 bear counters and 6 sorting bowls in 6 colors blue, orange, red, yellow, purple and green. The set also includes a color spinner, number spinner and Activity Guide. Spin the spinners and watch children count, sort, match and more! Create sequences and patterns with the adorably detailed teddy bear counters. The bright colors and intricate details on these bears attract and motivate young minds to learn. Made from thick plastic, these manipulatives are firm and designed to last for years. Use the included Activity Guide to create hands-on measurement activities. Learn about parts of a whole, patterning, less than, greater than and more.
Features- Nurture Cognitive Function
- Sorting toys develop logic, hand-eye coordination, and fine motor skills They're a classic resource for every classroom or in-home learning environment
- Adorable Teddies
- Kids are fascinated by the bright colors and adorable details of these teddy bear counters! Be inspired for role play and open-ended learning activities
- 60 bear counters, 6 sorting bowls, 1 color and number spinner
- math manipulatives, counters for kids math, counting bears, counting bears for toddlers, sorting toys for toddlers, bear counters
- This educational toy includes 60 bear counters and 6 sorting bowls in 6 colors It also includes a color spinner, number spinner and Activity Guide
- Dump out the bears and use the bowls or spinners to count, sort and match! The counting bears are a colorful resource to practice sequencing and patterning
- Made of durable plastic, these manipulatives are firm and washable These math manipulatives are designed to last for years at home or in the classroom!
- Color: Assorted Color
- Material: Plastic
- Counting Bears: 1" H
- Spinner board: 6.25" W x 3.2" L
- Bowls: 5" W x 1.4" H
- Age: 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rubber Flashing Scissor w/Curved Blade, 5-1/2-Inch (546C)
- MAPED Koopy Spring-Assisted Educational Scissors, 5in, PK 20 (137910)
- ROARING SPRING PAPER PRODUCTS Composition Book, 5x5 Graph, 100 Sheets, 9.75in. x 7.5in., Green Marble, 6PK (77255)
- ACME UNITED Scissors, Titanium, Strght, 7" (13526)
- LEARNING ADVANTAGE Bank Account Game (4377)
- LEARNING ADVANTAGE Geometry Template (7826)
- LEARNING ADVANTAGE Sorting Bowls and Tweezer Set, Set of 6 (13905)
- LEARNING ADVANTAGE Joey Jump - Catching Game (7060)
- LEARNING ADVANTAGE Connecting Camels (9650)
- LEARNING ADVANTAGE Ten Frames Playing Cards (7293)
- LEARNING RESOURCES Answer Buzzers Game, 4/PK, Multi (LRNLER3774)
- Learning Advantage Toys & Games