Shop All Toys & Games
Learning Advantage
Jumbo 12-Sided Foam Die Set
Mfr # 7398
Zoro # G2874867
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 dice
- Color Blue
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 7398
- Zoro # G2874867
- UPC # 194629082988
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Includes | 3 dice |
Color | Blue |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Introduce probability concepts with this soft foam die that is perfect for classroom demonstration. To aid in teaching numbers, addition, subtraction, equality, number games, probability and more! This giant foam die is soft, quiet and easy to read. Because it is lightweight and easy to handle, it is simple and safe to toss. Great for beginners and for those with vision impairments. This 12-sided die is great for many dice activities and can be tossed onto a table or the floor! Includes one 12-sided die, 12cm diameter. For grades PreK+. Pack of 3 dice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 22 x 17" Desk Calendar, Buff (HT1500)
- BSC PREFERRED 18 x 24'' - Newsprint Sheets, 1666PK (S-2460)
- GBC Ultima 35 EZload Roll Film, 5 mil, 12" x 100 ft, Gloss Clear, PK2 PK (3000052EZ)
- START INTERNATIONAL Geared Motor, 12V DC, 45 RPM (ELE-031-01)
- LEARNING ADVANTAGE Bank Account Game (4377)
- LEARNING ADVANTAGE Play Money Kit, 500 Bills, 500 Coins (7556)
- LEARNING ADVANTAGE 1 Minute Sand Timers, PK30 (7656)
- LEARNING ADVANTAGE Three Activity Wall Panel, Hippo (50470)
- LEARNING ADVANTAGE Tangrams Set, PK4 (7712)
- LEARNING ADVANTAGE Budget - Real World Math Game (4373)
- THE ORIGINAL TOY CO Nuts + Bolts Building Set, 40 Pieces (54133)
- Learning Advantage Toys & Games