Shop All Stamps and Ink Pads
Learning Advantage
Giant Stampers, Alphabet, Lowercase, 28 Pieces
Mfr # 6712
Zoro # G9418447
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic Case
- Includes Ready2Learn Giant Lowercase Alphabet Letters (28), Storage Case
- Features Easy to Use, Comfortable Grip, Comfortable Handle, Color Coded, Directional Arrow
- Pad Material Rubber, Foam
- Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Advantage
- MFR # 6712
- Zoro # G9418447
- UPC # 734653030090
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Diameter | 3 in |
Details
Item | Ready2Learn Giant Lowercase Alphabet Letters (28) Rubber Stamp |
Material | Plastic Case |
Includes | Ready2Learn Giant Lowercase Alphabet Letters (28), Storage Case |
Features | Easy to Use, Comfortable Grip, Comfortable Handle, Color Coded, Directional Arrow |
Pad Material | Rubber, Foam |
Impression Type | Lowercase Letter |
Description
Create literacy lessons and decorate DIY projects with these Giant Lowercase Alphabet Stampers! This 28-piece set includes 28 different alphabet-themed stamps: lowercase letters a-z, ñ and a question mark. Each stamp features a large foam shape mounted on a 3" disc for stability. The chunky, rounded handles provide greater comfort and control. Ideal for DIY projects and art and craft time, these giant stampers assist in developing fine motor skills and creativity. Size: 1.9"H x 3" dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Binding Machine, Comb, Light Gray (5643201)
- WESTCOTT Kids Scissors, Pointed, 5", PK12 (13141)
- BROOKSIDE DESIGN, LLC 18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6 (PC618)
- CRA-Z-ART Creative Artist Studio, 250 Pieces (11010N3)
- JOHN MANVILLE John Manville 90005449 R30 16 x 48 in Kraft Batt (128287)
- STACKSTAMP Stamp, Emailed/Faxed/Received, 5/8"x1-13/16", Assorted (USS8800)
- 2000 PLUS Green Line Message Stamp, Void, 1 1/2 x 9/16, Blue (035353)
- ACCU-STAMP2 Stamp, Red/Blue, Approved, 1-5/8"x1/2" (035525)
- CARTERS Felt Stamp Pad, 4 1/4x2 3/4, Black (21081)
- XSTAMPER ECO-GREEN VersaDater Line Dater, Message Dater, 1 x 5/32, Pre-Inked, Black (52112)
- TRODAT Date Only Stamp (TDTE4820)
- Learning Advantage Stamps and Ink Pads