Shop All Toys & Games
Learning Advantage
Geometry Template
Mfr # 7826
Zoro # G5629374
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 6+ Years
- Material plastic
- Recommended Grade 1+
- Color Transparent Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 7826
- Zoro # G5629374
- UPC # 832382008264
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Age | 6+ Years |
Material | plastic |
Recommended Grade | 1+ |
Color | Transparent Blue |
Description
This versatile plastic template features a variety of 2-D shapes, 180° protractor, metric and standard rulers, number line, perpendicular-parallel line and more. 7.88" x 10.25".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Heavy-Duty Carton Sealing Tape Dispenser, 4", Blue/White, 1/Each (TDHD4)
- AVERY Cover, Report, Clr, Coated, Dbe 25PK (AVE47961)
- SMEAD 3-Ring Binder Divider, Pk20 (89415)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, Blue 12PK (SAN16003)
- LEARNING ADVANTAGE Single Activity Wall Panel, Giraffe (50680)
- LEARNING ADVANTAGE Single Activity Wall Panel, Cat (50676)
- LEARNING ADVANTAGE Bank Account Game (4377)
- LEARNING ADVANTAGE Play Money Kit, 500 Bills, 500 Coins (7556)
- LEARNING ADVANTAGE Mini Geometric Solids (21354)
- LEARNING ADVANTAGE Sensory Reflective Balls, Silver (9322)
- HOT WHEELS SUPER RIG VEHICLS ASSRTD (BDW51)
- Learning Advantage Toys & Games