Shop All Toys & Games
Learning Advantage
Fraction/Decimal Tiles in Bag
Mfr # 7673
Zoro # G7541925
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 51 pieces
- Recommended Grade Grade 2-6
- Recommended Age 7-12 Years
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 7673
- Zoro # G7541925
- UPC # 832382006093
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Assorted |
Includes | 51 pieces |
Recommended Grade | Grade 2-6 |
Recommended Age | 7-12 Years |
Material | Plastic |
Description
Color-coded tiles expand the learning of fractions and decimals. Double-sided tiles ease comparisons between fractions and decimals. Includes 51 double-sided pieces in 9 colors representing 1, 1/2, 1/3, 1/4, 1/5, 1/6, 1/8, 1/10, 1/12. Fractions printed one side / decimals on reverse.
WARNING CHOKING HAZARD: Small Parts. Not for Children Under 3 yrs.
WARNING CHOKING HAZARD: Small Parts. Not for Children Under 3 yrs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dispenser, Tape, Desk, Black (C38BK)
- 3M Transparent Tape, 3/4 x 1296 in (600341296)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Red, 1000/Case (G11061E)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 70 Gauge x 1500', Clear, 4/Case (SF187)
- LEARNING ADVANTAGE Single Activity Wall Panel, Giraffe (50680)
- LEARNING ADVANTAGE Three Activity Wall Panel, Elephant (50472)
- LEARNING ADVANTAGE 1 Minute Sand Timers, PK30 (7656)
- LEARNING ADVANTAGE Single Activity Wall Panel, Cow (50677)
- LEARNING ADVANTAGE Sensory Color Burst Buttons, PK7 (72223)
- LEARNING ADVANTAGE Play Money $100 Bills, 50 Pieces (7504)
- LEGO Star Wars ATST Walker (75332)
- Learning Advantage Toys & Games