Shop All Toys & Games
Learning Advantage
Fraction Tiles With Tray
Mfr # 7660
Zoro # G7556397
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 7-12 Years
- Material Plastic
- Recommended Grade Grade 2-6
- Includes 51 pieces, tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 7660
- Zoro # G7556397
- UPC # 832382006604
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Assorted |
Recommended Age | 7-12 Years |
Material | Plastic |
Recommended Grade | Grade 2-6 |
Includes | 51 pieces, tray |
Description
This hands-on fraction model visually reinforces fraction understanding and builds confidence when working with fractions and mixed numbers. This set of 51 color-coded, proportional, plastic pieces represent a whole, halves, thirds, fourths, fifths, sixths, eighths, tenths and twelfths. Includes work tray.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Sealing Belt for FRM-1120C, FRS-1120W, FRM-1120LD Band Sealers (FRM-1120C-10)
- UNIVERSAL ONE File Folders 9-1/2" x 11-3/4", Light Blue, Pk100 (UNV10501)
- PARTNERS BRAND 5" x 8" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3995)
- ZORO SELECT 8" x 5" Open Poly Bags, 3 mil, Clear (5DHF8)
- LEARNING ADVANTAGE TacTile™ Blocks, 108 pieces (4090)
- LEARNING ADVANTAGE Connecting Camels (9650)
- LEARNING ADVANTAGE Three Activity Wall Panel, Hippo (50470)
- LEARNING ADVANTAGE Sensory Glitter Storm Set (9308)
- LEARNING ADVANTAGE Three Activity Wall Panel, Bear (50471)
- LEARNING ADVANTAGE Movable XY Axis Pegboard (7731)
- MINDWARE Q-bitz Game (44002W)
- Learning Advantage Toys & Games