Shop All Toys & Games
Learning Advantage
Early Years Inclusion & Diversity Kit
Mfr # CTUDIVERSITYKT3
Zoro # G510533644
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10 Beech Wood Dolls, 28 Wood Architect Pieces, 10 Beech Wood Trees
- Recommended Age 2+ years
- Recommended Grade PK+
- Color Tan
- Material Beech Wood, Pine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # CTUDIVERSITYKT3
- Zoro # G510533644
- UPC # 194629135868
- Country of Origin China
- Category Toys & Games
Details
Includes | 10 Beech Wood Dolls, 28 Wood Architect Pieces, 10 Beech Wood Trees |
Recommended Age | 2+ years |
Recommended Grade | PK+ |
Color | Tan |
Material | Beech Wood, Pine |
Description
Early Years Inclusion & Diversity Kit includes a set of 10 Wooden Community Figures, a set of 10 Woodland Trees, and a set of 28 Happy Architect pieces.The set of 10 natural Beech wood Community Figures peg dolls and the set of 10 natural Beech Woodland Tree figures each feature 10 different shapes. Children can improve their fine motor skills and descriptive language as they discover the similarities and differences among these tactile wooden toys. Made from sustainably sourced European beech trees, young hands will be safe from splinters while feeling the lightweight, smooth surfaces. Use these adorable wooden figures for loose parts play. Allow children to explore on their own terms. Forster problem solving and critical thinking. For ages 18m+. Size: 2.6in - 3.1in peg dolls, 3.3in - 4.3in trees.Made of smooth Birch plywood, the 28-piece wooden Happy Architect play set is suitable for ages 2+. An open-ended activity for unstructured play, these blocks feature a stunning, all-natural wooden feel. Children can build a castle, dollhouse or even a zoo, only limited by their imagination! It includes a variety of wooden sized pieces with different shaped windows and high doors. The pieces are coated with non-toxic lacquer and feature pre-cut grooves for easy set up. Sizes range from 9.7inH x 5.7inW to 5.7inH x 4.6inW.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Feedwheel Tensioner, HD (EP-1450)
- BSC PREFERRED 7 x 5 x 2'' White Corrugated Mailers, 50PK (S-11234)
- BROTHER Cartridge, Tape, 3/4""-We/Bk (BRTTZE345)
- ZORO SELECT 2" Round Presentation View Binder, Berry (SAMU86676)
- LEARNING ADVANTAGE Sensory Glitter Storm Set (9308)
- LEARNING ADVANTAGE Sensory Color Burst Balls, PK4 (72221)
- LEARNING ADVANTAGE Single Activity Wall Panel, Cow (50677)
- LEARNING ADVANTAGE Magnetic Two-Color Counters, PK200 (7210)
- LEARNING ADVANTAGE Play Money $20 Bills, 100 Pieces (7529)
- LEARNING ADVANTAGE Tangrams Set, PK4 (7712)
- TRIMACO Trimaco 79400 9 x 400 ft. Easy Mask Cling Cover Plastic Sheeting (7823339)
- Learning Advantage Toys & Games