Shop All Toys & Games
Learning Advantage
Double-Sided Geoboards, 6in x 6in, Set of 6 with Bands
Mfr # 7748
Zoro # G1422019
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 geoboards, 120 elastic bands
- Material Plastic
- Recommended Age 5-14 Years
- Color Assorted
- Recommended Grade Grade K-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 7748
- Zoro # G1422019
- UPC # 832382007489
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Includes | 6 geoboards, 120 elastic bands |
Material | Plastic |
Recommended Age | 5-14 Years |
Color | Assorted |
Recommended Grade | Grade K-8 |
Description
These 6" double-sided geoboards in 6 colors are so versatile, they are sure to become a favorite teaching tool! Each geoboard contains an assortment of latex free rubber bands. The double-sided geoboards have a 24 pin circular array on one side and a 5 x 5 pin grid array on the other.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ99)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Red (WL-0375-25-RD)
- ZORO SELECT Corrugated Sheets, 36" x 36", Kraft, 5 /Bundle (55VK03)
- SMARTMAX My First Animal Train (SMX410US)
- LEARNING ADVANTAGE Three Activity Wall Panel, Elephant (50472)
- LEARNING ADVANTAGE Sorting Bowls and Tweezer Set, Set of 6 (13905)
- LEARNING ADVANTAGE Three Activity Wall Panel, Hippo (50470)
- LEARNING ADVANTAGE Play Money $10 Bills, 100 Pieces (7509)
- LEARNING ADVANTAGE Wire Beads And Gears Activity Wall Panel, Horse (50678)
- LEARNING ADVANTAGE Single Activity Wall Panel, Cat (50676)
- MATCHBOX Diecast Car Metal Multi-Colored 1 pc (30782)
- Learning Advantage Toys & Games