Shop All Dry Erase Board Accessories
Learning Advantage
Demonstration Dry Erase/Chalkboard Compass, 45cm, PK2
Mfr # 7596
Zoro # G4793874
product price: $31.65
/pk 2, $15.83/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Color Yellow
- Includes 2 compasses
- Recommended Age 12+ Years
- Recommended Grade Grade 6+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 7596
- Zoro # G4793874
- UPC # 194629104758
- Country of Origin Taiwan, Province of China
- Category Dry Erase Board Accessories
Details
Material | Plastic, Rubber |
Color | Yellow |
Includes | 2 compasses |
Recommended Age | 12+ Years |
Recommended Grade | Grade 6+ |
Description
Draws circles over 50" in diameter for whiteboard or chalkboard demonstration. Constructed of quality plastic. Includes adjustable attachment for use with chalk or markers and attachments for various mounting possibilities such as suction cup, rubber tip, and steel tip. Legs measure 17" long. Rubber pad in joint helps lock the compass legs in place. Pack of 2 compasses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Lsr, Shippng, 3.5X4,600 600PK (AVE5164)
- QUARTET 4x3 Bulletin Board (B244G)
- CRESTLINE PRODUCTS 36 x 48 Aluminum Framed Green Chalkboard (34710)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Pink, 500/Roll (DL635K)
- LEARNING ADVANTAGE Dry Erase Magnetic Triangle - 45/45/90 Degrees (7595)
- LEARNING ADVANTAGE Dry Erase Magnetic Protractor (7591)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, White, PK25 (PMR-721)
- ZEUS Kaleidoscope Magnets, Small, PK48 (66390)
- MAGNA VISUAL Magnetic Picture Hanger, 6 in. x 9 in. (PH-25)
- C-LINE PRODUCTS 11"x 8-1/2" Self-Sticking Dry Erase Sheet, Plastic, Pk25 (57911)
- OFFICEMATE Cork Bar (29212)
- Learning Advantage Dry Erase Board Accessories