Shop All Toys & Games
Learning Advantage
Counting and Sorting Kit
Mfr # 7027
Zoro # G5632226
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4-8 Years
- Color Assorted
- Recommended Grade PK-2
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 7027
- Zoro # G5632226
- UPC # 832382006581
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Age | 4-8 Years |
Color | Assorted |
Recommended Grade | PK-2 |
Material | plastic |
Description
Kit contains over 650 colorful pieces for counting, sorting, patterning and more! Includes a set of 6" x 12" double-sided activity cards with 23 different activities for the contents of the kit. Also includes six sorting bowls, an Activity Guide and an eight compartment sorting tray.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 26" x 8" x 8", Kraft, 25/Bundle (11R255)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 8", White, 25/Bundle (22XL54)
- DEFLECTO Canister Carousel Organizer, White (3901CR)
- GLOBE SCIENTIFIC Slide Mailer, Red Screwcap, Pp, PK500 (513068)
- LEARNING ADVANTAGE Sorting Bowls and Tweezer Set, Set of 6 (13905)
- LEARNING ADVANTAGE Magnetic Two-Color Counters, PK200 (7210)
- LEARNING ADVANTAGE Sensory Glitter Storm Set (9308)
- LEARNING ADVANTAGE Coin Set, 94 Pieces (7510)
- LEARNING ADVANTAGE Fence It In Exploring Area and Perimeter Game (4612)
- LEARNING ADVANTAGE Reflective Geo-Mirror (7706)
- PRESSMAN Chess Board Game (112412)
- Learning Advantage Toys & Games