Shop All Arts & Crafts
Learning Advantage
Angle Measurement Ruler, PK6
Mfr # 7752
Zoro # G4860660
product price: $18.99
/pk 6, $3.16/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Includes 6 angle rulers
- Color Clear/ Transparent
- Recommended Age 8-14 Years
- Recommended Grade Grade 3-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Advantage
- MFR # 7752
- Zoro # G4860660
- UPC # 194629044832
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Details
Material | Plastic |
Includes | 6 angle rulers |
Color | Clear/ Transparent |
Recommended Age | 8-14 Years |
Recommended Grade | Grade 3-8 |
Description
Perfect for measuring and constructing all types of angles, along with degrees and lengths of sides, this adjustable transparent ruler is marked in inches and centimeters and has a 0-360 degree scale. Sold as a pack of 6 rulers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Velocity, Black, PK36 (VLG361-BLK)
- THE PACKAGING WHOLESALERS 12 x 10 x 8 Cardboard Corrugated Boxes (BS121008)
- OPTIMA SCALES Optima Scales OP-924B-3000 General Purpose Crane Scale - 3000 lbs x 1 lb. LCD Display (OP-924B-3000)
- SWINGLINE GBC Shredder Bags, 13-19 gal., For 300X, PK25 (1765010B)
- LEARNING ADVANTAGE Easy Grip Dough and Paint Stampers, Uppercase Alphabet (6917)
- ACTIVA Activ-Wire Mesh 12 x 24 InchSheet (AC379367)
- HANDY ART Handy Art® Washable Glitter Glue, 8 oz., Black, PK6 (146055)
- CHARLES LEONARD Artist Brush, Size 4, Camel Hair, Round Profile, PK12 (73504)
- MAYHEW SHEET METAL TRIMMER (MY31959)
- CRAYOLA Washable Paint, Yellow, 16 oz Bottle (54-2016-034)
- AMACO Air Dry Clay, Terra Cotta, 10 lbs. Per Box, PK2 (46301A)
- Learning Advantage