Leapers

UTG 34in Alpha Battle Carrier Sling Pack-Black Navy


product price: $94.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Leapers UTG 34 inch Alpha Battle Carrier Sling Pack features a water resistant and durable 900D polyester construction with a discreet overall shape and appearance.The front top pocket has a hook and loop backing for attaching the included ambidextrous pistol holster. The middle and lower front pockets are great for storing magazines and other shooting gear. The removable padded center divider separates and protects firearms while transporting two together. The fully adjustable hook and loop retention straps and padded barrel catch pockets keep firearms secure during transportation. The 1.5 inch top and bottom wraparound carry handles have quick deployment pull tabs and are great for immediate grab and go. The reversible and adjustable padded shoulder strap is equipped with a durable quick release buckle. The padded back panel allows for comfortable carry and back support. This sling bag features dual number 10 heavy duty lockabld zippers. The bag is 34 inches long and 13 inches wi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.