Shop All Electrical Tapes
Leakseal
Self-Fusing Tape, Silicone, 1" W, Black
Mfr # 275795
Zoro # G6155534
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Density 1.17 to 1.23sg
- Width 1 in
- Length 120 in
- Thickness 0.020 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leakseal
- MFR # 275795
- Zoro # G6155534
- UPC # 20066237509
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 120 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 3 1/2 yd |
Metric Tape Length | 3 m |
Metric Tape Width | 25.4 mm |
Description
Tape Thickness 20 mil, Tape Brand RUST-OLEUM, Common Industry Automotive, Electronics, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 3 1/2 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Continuous Roll, Series LEAKSEAL, Tape Backing Material Silicone, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 3 m, Metric Tape Width 25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Tan, 1-7/8 in. W, 7.3 mil (501+)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Rubber Handle, Dripless Feature, Adjustable Thrust Ratio 12:1 or 25:1 (200004)
- DUCK BRAND Duct Tape, 1.88 in.x20 yd., White (392873)
- GORILLA GLUE Epoxy Clear Glue, Long-Lasting, East-to-use Syringe, 5-minute Set Time (GOR4200101)
- LEAKSEAL Self-Fusing Tape, Silicone, 1" W, Clear (275796)
- SHURTAPE EV 57 General Purpose Electrical Tape, UL Listed, RED, 7 mils, 3/4 in. x 66 ft. (200784)
- SHURTAPE Electrical Tape, 3/4", 66', Black, 7 Mil (200782)
- TAPECASE Cloth Tape, Cotton, White, 60yd. L x 1/2inW (175)
- 3M Vinyl Tape 471, Yellow, 1 1/2"x, PK24 (03129)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L, PK10 (1500169)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1194)
- Leakseal Electrical Tapes