Shop All Automotive Diagnostic & Testing Instruments
Leakfinder
UV Leak Detection Kit
Mfr # LF020CS
Zoro # G8040944
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Includes (2) Single Use Disposable Syringes, Purge Fitting, R-134a Hose/Coupler
- Standards ISO 9001:2015
- Product Type UV Leak Detection Kit
- Container Size 0.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leakfinder
- MFR # LF020CS
- Zoro # G8040944
- UPC # 00672056020396
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Container Size | 0.25 oz |
Details
Item | UV Leak Detection Kit |
Number of Pieces | 6 |
Includes | (2) Single Use Disposable Syringes, Purge Fitting, R-134a Hose/Coupler |
Standards | ISO 9001:2015 |
Product Type | UV Leak Detection Kit |
Tools and Accessories Included | (2) Disposable Syringes, R-134a Hose Coupler and Purge Fitting |
Compatible Refrigerant Systems | R-1234yf, R-134a |
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 6, Tools and Accessories Included (2) Disposable Syringes, R-134a Hose Coupler and Purge Fitting, Compatible Refrigerant Systems R-1234yf, R-134a, Container Size 0.25 oz, Standards ISO 9001:2015
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Tire Chuck, 6", Dual (MP323101AV)
- ROADPRO Stainless Steel Flanged Lug Nut, 33mm (RP-33SS10)
- WIX FILTERS Fuel Filter #Wix 33231 (33231)
- PROTO TORQUE ADAPTER 3/8 DR 7/8 (POJ5128)
- LEAKFINDER UV Leak Detection Kit (LF810)
- LEAKFINDER UV Leak Detection Kit (LF180CS)
- LEAKFINDER UV Leak Detection Kit (LF060)
- LEAKFINDER UV Flashlight (LF400)
- LEAKFINDER Universal Dye Cartridges (LF1800CS)
- LEAKFINDER Universal Dye Cartridges (LF1800)
- INTEGRATED SUPPLY NETWORK OTC Cylinder Leakage Tester Kit - 5609 (OTC5609)
- Leakfinder Automotive Diagnostic Tools