Shop All UV Leak Detection
Leakfinder
UV Leak Detection Dye, 1 oz. Size
Mfr # LF3001CS
Zoro # G8041382
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 oz
- Sub-Category A/C Dye
- Container Type Bottle
- Flash Point (F) 40 Degrees to 100 Degrees
- Size 1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leakfinder
- MFR # LF3001CS
- Zoro # G8041382
- UPC # 00672053001398
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Container Size | 1 oz |
Size | 1 oz |
Details
Item | Leak Detection Dye |
Sub-Category | A/C Dye |
Container Type | Bottle |
Flash Point (F) | 40 Degrees to 100 Degrees |
Features | Finds Leaks in Radiators, Hoses, Heater Cores, Water Pumps and Fittings |
Color | Green |
Boiling Point | 212 Degrees F |
Flash Point | 212 Degrees F |
Fluorescent | Fluorescent |
Product Form | Liquid |
Compatible Fluid Type | Coolant |
Product Type | Leak Detection Dye |
Maximum pH Level | 9 |
Specific Gravity | 1.00 |
Series | Coolant Dye |
Description
Leak Detection Dye, Compatible Fluid Type Coolant, Series Coolant Dye, Container Type Bottle, Container Size 1 oz, Color Green, Standards Not Applicable, Product Type Leak Detection Dye, Boiling Point 212 Degrees F, Features Finds Leaks in Radiators, Hoses, Heater Cores, Water Pumps and Fittings, Flash Point 212 Degrees F, Fluorescent Fluorescent, Maximum pH Level 9, Product Form Liquid, Specific Gravity 1.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Transmitter, 10 In Wc (607-8)
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (LFC-224-6000-G)
- PIC GAUGES Contractor Gauge, 4-1/2", 0/100 psi, /4" (CONTRACTOR-4LE)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Silver (PRO-301D-158K-01)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF1008)
- LEAKFINDER UV Leak Detection Dye, 0.25 oz. Size (LF1025)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF1001CS)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF2008)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF1001)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF2001CS)
- FJC High Flow Vlv Co (2674)
- Leakfinder UV Leak Detection