Shop All UV Leak Detection
Leakfinder
UV Leak Detection Dye, 1 oz. Size
Mfr # LF3001
Zoro # G8045056
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 oz
- Size 1 oz
- Flash Point (F) 40 Degrees to 100 Degrees
- Color Green
- Sub-Category A/C Dye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leakfinder
- MFR # LF3001
- Zoro # G8045056
- UPC # 00672052630018
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Container Size | 1 oz |
Size | 1 oz |
Details
Item | Leak Detection Dye |
Flash Point (F) | 40 Degrees to 100 Degrees |
Color | Green |
Sub-Category | A/C Dye |
Container Type | Bottle |
Features | Finds Leaks in Radiators, Hoses, Heater Cores, Water Pumps and Fittings |
Product Form | Liquid |
Fluorescent | Fluorescent |
Boiling Point | 212 Degrees F |
Flash Point | 212 Degrees F |
Product Type | Leak Detection Dye |
Maximum pH Level | 9 |
Compatible Fluid Type | Coolant |
Specific Gravity | 1.00 |
Series | Coolant Dye |
Description
Leak Detection Dye, Compatible Fluid Type Coolant, Series Coolant Dye, Container Type Bottle, Container Size 1 oz, Color Green, Standards Not Applicable, Product Type Leak Detection Dye, Boiling Point 212 Degrees F, Features Finds Leaks in Radiators, Hoses, Heater Cores, Water Pumps and Fittings, Flash Point 212 Degrees F, Fluorescent Fluorescent, Maximum pH Level 9, Product Form Liquid, Specific Gravity 1.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (42070913-MAXHAND)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C2G00-1)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 10 In Wc (607-8)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158H)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF1008)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF1001)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF1001CS)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF2008)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF2001CS)
- LEAKFINDER UV Leak Detection Dye, 0.25 oz. Size (LF1025)
- FJC Standardportcore (2672)
- Leakfinder UV Leak Detection