Shop All UV Leak Detection
Leakfinder
UV Leak Detection Dye, 1 oz. Size
Mfr # LF2001
Zoro # G8045765
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 oz
- Color Green
- Sub-Category A/C Dye
- Flash Point (F) 40 Degrees to 100 Degrees
- Size 1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leakfinder
- MFR # LF2001
- Zoro # G8045765
- UPC # 00672052620019
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Container Size | 1 oz |
Size | 1 oz |
Details
Item | Leak Detection Dye |
Color | Green |
Sub-Category | A/C Dye |
Flash Point (F) | 40 Degrees to 100 Degrees |
Container Type | Bottle |
Specific Gravity | 0.95 |
Compatible Vehicle Type | Trucks |
Product Form | Liquid |
Viscosity @ 40 Deg C | 18.1 cSt |
Series | Oil-Based Dye |
Fluorescent | Fluorescent |
Compatible Fluid Type | Oil-Based Fluids |
Viscosity @ 100 Deg C | 4 cSt |
Product Type | Leak Detection Dye |
Flash Point | 289.4 Degrees F |
Description
Leak Detection Dye, Compatible Fluid Type Oil-Based Fluids, Series Oil-Based Dye, Container Type Bottle, Container Size 1 oz, Color Green, Standards Not Applicable, Product Type Leak Detection Dye, Compatible Vehicle Type Trucks, Flash Point 289.4 Degrees F, Fluorescent Fluorescent, Product Form Liquid, Specific Gravity 0.95, Viscosity @ 100 Deg C 4 cSt, Viscosity @ 40 Deg C 18.1 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Imaging Moisture Meter Pro, Cable 6.6 ft (MR176 Pro Kit)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC4)
- POMONA ELECTRONICS Banana Plug, Black, PK10 (1825-0-G/10P)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- LEAKFINDER UV Leak Detection Dye, 0.25 oz. Size (LF1025)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF1001)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF2001CS)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF1001CS)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF2008)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF1008)
- DIVERSITECH 32 oz. Pro-Bubble Leak Detector with Spray Top (PRO-BUBBLE-32)
- Leakfinder UV Leak Detection