Shop All UV Leak Detection
Leakfinder
UV Leak Detection Dye, 1 oz. Size
Mfr # LF1001
Zoro # G8045887
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 oz
- Size 1 oz
- Standards SAE J2297
- Sub-Category A/C Dye
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leakfinder
- MFR # LF1001
- Zoro # G8045887
- UPC # 00672052610010
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Container Size | 1 oz |
Size | 1 oz |
Details
Item | Leak Detection Dye |
Standards | SAE J2297 |
Sub-Category | A/C Dye |
Container Type | Bottle |
Features | Leakfinder Dyes Find the Smallest and Most Problematic Leaks that Would Otherwise be Impossible to Detect |
Color | Green |
Flash Point (F) | 40 Degrees to 100 Degrees |
Flash Point | 311 Degrees F |
Specific Gravity | 0.92 |
Fluorescent | Fluorescent |
Product Type | Leak Detection Dye |
Series | Universal A/C Dye |
Product Form | Liquid |
Compatible Fluid Type | R-1234yf Refrigerant, R-134a Refrigerant |
Viscosity @ 40 Deg C | 21.73 cSt |
Description
Leak Detection Dye, Compatible Fluid Type R-1234yf Refrigerant, R-134a Refrigerant, Series Universal A/C Dye, Container Type Bottle, Container Size 1 oz, Color Green, Standards SAE J2297, Product Type Leak Detection Dye, Features Leakfinder Dyes Find the Smallest and Most Problematic Leaks that Would Otherwise be Impossible to Detect, Flash Point 311 Degrees F, Fluorescent Fluorescent, Product Form Liquid, Specific Gravity 0.92, Viscosity @ 40 Deg C 21.73 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY Magnetic Big Timer, 60 Min Alarm, Black/White (ASH10205)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Silver (PFQ149-DRY)
- GRAPHIC CONTROLS Circular Paper Chart, 0 to 30K, PK100 (MC MP-30000-1HR)
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (302086SD02LXCYLM5000#)
- LEAKFINDER UV Leak Detection Dye, 0.25 oz. Size (LF1025)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF2001CS)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF1008)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF1001CS)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF2008)
- BACHARACH 3015-0864 Leak Reference Bottle (3015-0864)
- DIVERSITECH 32 oz. Pro-Bubble Leak Detector with Spray Top (PRO-BUBBLE-32)
- Leakfinder UV Leak Detection