Shop All Automotive Diagnostic & Testing Instruments
Leakfinder
UV Flashlight
Mfr # LF500CS
Zoro # G8043525
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Number of Pieces 1
- Includes (3) AAA Batteries, Lanyard
- Features 5 ft Inspection, Violet LED Light
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leakfinder
- MFR # LF500CS
- Zoro # G8043525
- UPC # 00672056500393
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Details
Item | UV Flashlight |
Material | Metal |
Number of Pieces | 1 |
Includes | (3) AAA Batteries, Lanyard |
Features | 5 ft Inspection, Violet LED Light |
Standards | ISO 9001:2015 |
Testing Application | A/C System, Coolant, Oil |
Tool Type | Leak Detector UV Flashlight |
Description
UV Flashlight, Tool Type Leak Detector UV Flashlight, Testing Application A/C System, Coolant, Oil, Material Metal, Number of Pieces 1, Features 5 ft Inspection, Violet LED Light, Includes (3) AAA Batteries, Lanyard, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKRACK LIGHT BRKT, 16X7IN BASE, DRIVERS OR PASSENGER SIDE (91007)
- MILLER MFG Little Giant Orange 10-1/2 in. H Plastic 192 oz Funnel (100021)
- GROTE Primary Wire, 12 Gauge, White, 25 ft. Spool (89-6007)
- STANDARD IGNITION Back Up Light Switch, LS-285 (LS-285)
- LEAKFINDER UV Leak Detection Kit (LF180CS)
- LEAKFINDER UV Leak Detection Kit (LF020CS)
- LEAKFINDER UV Flashlight (LF400)
- LEAKFINDER Universal Dye Cartridges (LF1800)
- LEAKFINDER UV Leak Detection Kit (LF20-CS)
- LEAKFINDER UV Leak Detection Kit (LF810)
- EQUUS PRODUCTS Smart Test Light (3420)
- Leakfinder Automotive Diagnostic Tools