Shop All Automotive Diagnostic & Testing Instruments
Leakfinder
Universal Dye Cartridges
Mfr # LF1800CS
Zoro # G8043227
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Standards ISO 9001:2015
- Container Type Cartridge
- Product Type A/C Dye Refill
- Compatible Refrigerant Systems R-1234yf, R-134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leakfinder
- MFR # LF1800CS
- Zoro # G8043227
- UPC # 00672051800399
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Universal Dye Cartridges |
Number of Pieces | 6 |
Standards | ISO 9001:2015 |
Container Type | Cartridge |
Product Type | A/C Dye Refill |
Compatible Refrigerant Systems | R-1234yf, R-134a |
Dyes Included | 8 oz Cartridge of A/C Dye |
Description
Universal Dye Cartridges, Product Type A/C Dye Refill, Number of Pieces 6, Tools and Accessories Included Not Applicable, Compatible Refrigerant Systems R-1234yf, R-134a, Container Type Cartridge, Dyes Included 8 oz Cartridge of A/C Dye, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery CableIn, 1 ga., 3/8 In., 16In L (84-9242)
- ENERGY SUSPENSION ALL PURPOSE BUMP STOPS (2) (9.9101G)
- DRAW-TITE TOW READY MODULITE HD PROTECTOR W/INTEGRATED CIRCUIT & OVERLOAD PROT. (119190)
- MAXXIMA Stop/Tail/Turn Light, Round, 4-1/4" Dia. (M42322R)
- LEAKFINDER UV Leak Detection Kit (LF180CS)
- LEAKFINDER UV Leak Detection Kit (LF20-CS)
- LEAKFINDER UV Leak Detection Kit (LF060)
- LEAKFINDER Universal Dye Cartridges (LF1800)
- LEAKFINDER UV Leak Detection Kit (LF020CS)
- LEAKFINDER UV Flashlight (LF400)
- PERFORMANCE TOOL Compression Tester Spark Plug, W80577 (W80577)
- Leakfinder Automotive Diagnostic & Testing Instruments