Shop All Automotive Stop-Leaks
Leakfinder
Injector Assembly
Mfr # LF50
Zoro # G8042965
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Compatible with Manufacturer Model Number LF1800, LF1800CS
- Compatible Tool Type Caulking Gun Style Injector Assembly
- Product Type Injector Assembly
- Compatible Manufacturer Part Number LF1800, LF1800CS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leakfinder
- MFR # LF50
- Zoro # G8042965
- UPC # 00672050026509
- Country of Origin United States
- Category Automotive Stop-Leaks
Dimensions
Details
Item | Injector Assembly |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | LF1800, LF1800CS |
Compatible Tool Type | Caulking Gun Style Injector Assembly |
Product Type | Injector Assembly |
Compatible Manufacturer Part Number | LF1800, LF1800CS |
Compatible Manufacturer Model Number | LF1800, LF1800CS |
For Use with Mfr. Model Number | LF1800, LF1800CS |
For Use With Mfr. Model Number | LF1800, LF1800CS |
Description
Injector Assembly, Product Type Injector Assembly, Compatible Tool Type Caulking Gun Style Injector Assembly, Overall Height Not Applicable, Overall Width Not Applicable, Overall Length Not Applicable, Compatible with Manufacturer Model Number LF1800, LF1800CS, Compatible with Grainger Part Number 55NP20, 55NP21, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front FloorLiners, Black, 449451 (449451)
- GROTE Bracket, 7-Pole Socket (82-1052)
- DAYCO 2X11Ft Exh H Exhaust Hose, 63520 (63520)
- ZORO SELECT Import Door Lock Rod End Clip, 425 Pc (8633X)
- LEAKFINDER Hose and Coupler (LF30-CS)
- LEAKFINDER Adapter (LF60-CS)
- MOTOR MEDIC Oil Stop Leak, 12 oz. Size, Amber (M2112)
- SPECTROLINE Aviation Leak Detector (SPI-ABG-16)
- OTC Ultratraceuv Dye Smoke Solution 6285 (16 (P-0716)
- SPECTRONICS/TRACER Leakfinder 8-Oz Bottle Oil Dye (LF2008)
- HONEYWELL HOME/BLDG CENTER Radiator Stop Leak (AS145Y)
- Leakfinder Automotive Stop-Leaks