Shop All Automotive Stop-Leaks
Leakfinder
Adapter
Mfr # LF60-CS
Zoro # G8045555
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Compatible with Manufacturer Model Number LF30-CS
- Compatible Tool Type R-1234yf Adapter
- Product Type Adapter
- Compatible Manufacturer Part Number LF30-CS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leakfinder
- MFR # LF60-CS
- Zoro # G8045555
- UPC # 00672052660398
- Country of Origin United States
- Category Automotive Stop-Leaks
Dimensions
Details
Item | Adapter |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | LF30-CS |
Compatible Tool Type | R-1234yf Adapter |
Product Type | Adapter |
Compatible Manufacturer Part Number | LF30-CS |
Compatible Manufacturer Model Number | LF30-CS |
For Use with Mfr. Model Number | LF30-CS |
For Use With Mfr. Model Number | LF30-CS |
Description
Adapter, Product Type Adapter, Compatible Tool Type R-1234yf Adapter, Overall Height Not Applicable, Overall Width Not Applicable, Overall Length Not Applicable, Compatible with Manufacturer Model Number LF30-CS, Compatible with Grainger Part Number 55NP31, Includes Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO 0543 Gas Fill/Vent (0543DPGBLK)
- PHOENIX Jam Nut and Lug Nut Cover, 7/8 in ID x 1 5/8 in Length (PGD168LNT)
- EXTREME MAX Extreme Max 3006.8204.4 BoatTector Stainless Steel Long D Shackle - 5/16", 4-Pack (3006.8204.4)
- CURT Custom Wiring Connector, 56357 (56357)
- LEAKFINDER Hose and Coupler (LF30-CS)
- FJC Pag Oil 150-Quart (2491)
- AFTERMARKET 1 Gallon Hydraulic Oil Booster and Stop Leak (10018)
- BARS LEAKS STOP LEAK CONCENT 11OZ (1010)
- LUCAS OIL 1 Gal. Hydraulic Oil Booster and Stop Leak Bottle, 20W SAE, Amber (10018)
- SPECTRONICS/TRACER Oem-Grade R-1234Yf Mini-Ez Kit (TPOPUV19)
- MASTERCOOL Mastercool MSC-91049-128 1 Gallon Flush Solvent (MSC-91049-128)
- Leakfinder Automotive Stop-Leaks